Shop CLEVELAND
See all product information
Create Account
#10-24 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54315
- Zoro # G123506233
product price:Â
$
9.45
/ea
Key Features
Shank Type
Straight Shank with Square
Tap Chamfer
Plug
Hole Type
Blind Hole
Application
General Purpose
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54315
- Zoro #
- G123506233
- UPC #
- 697334543152
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Hole Type
- Blind Hole
- Application
- General Purpose
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 0.88 in
- Tap Thread Size
- #10-24
- Overall Length
- 2.38 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.