Shop CLEVELAND
See all product information
Create Account
#10-32 H1 2FL 1003 BOTTOM HAND TAP
- Mfr # C54345
- Zoro # G023506708
product price:Â
$
9.15
/ea
Key Features
Number of Flutes
2
Thread Length
0.88 in
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54345
- Zoro #
- G023506708
- UPC #
- 697334048763
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.88 in
- Tap Thread Size
- #10-32
- Overall Length
- 2.38 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Details
- Number of Flutes
- 2
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Tap Chamfer
- Bottoming
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.