Shop CLEVELAND
See all product information
Create Account
#10-32 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54341
- Zoro # G323507221
product price:Â
$
8.65
/ea
Key Features
System of Measurement
Inch
Hole Type
Blind Hole
Standards
USCTI Table 302
Flute Type
Straight Flute
Tap Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54341
- Zoro #
- G323507221
- UPC #
- 697334543411
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #10-32
- Depth of Cut
- 2 in
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H1
Details
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Application
- General Purpose
- Tap Finish
- Bright
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.