Shop CLEVELAND

118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 3/8

  • Mfr # C48799
  • Zoro # G8209375

product price: 
$
62.39
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
3 5/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C48799
Zoro #
G8209375
UPC #
697334487999
Country of Origin
China
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Sheeter Drill
No
Helix Angle
21 Degrees to 34 Degrees
Decimal Equivalent
0.375
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet
Secondary Material Application ISO Code
M, P
List Number
2727
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
3/8 in
Overall Length
5 in
Flute Length
3 5/8 in
Shank Dia.
3/8 in
Drill Length Class
Jobber-Length
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 23/32 in
Depth:Dia. Ratio
4xD
Wire Rope Length
5 in
Length
5 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.375, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.