Shop CLEVELAND
See all product information
Create Account
118 Degree Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 3/16
- Mfr # C49041
- Zoro # G8212595
product price:Â
$
40.99
/ea
Key Features
Drill Bit Size
0.1875 in
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C49041
- Zoro #
- G8212595
- UPC #
- 697334490418
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Decimal Equivalent
- 0.1875
- Secondary Material Application
- Cast Iron
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Helix Angle
- 21 Degrees to 34 Degrees
- Primary Material Application ISO Code
- K, N, P
- Spiral Direction
- Right Hand
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper
- Sheeter Drill
- No
- Secondary Material Application ISO Code
- K
- Drill Bit Point Type
- Radial Point
- List Number
- 2745
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Drill Bit Size
- 0.1875 in
- Overall Length
- 5 3/4 in
- Flute Length
- 3 3/8 in
- Shank Dia.
- 3/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Length Class
- Taper-Length
- Shank Length
- 2 3/8 in
- Maximum Drilling Depth
- 2 17/32 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 0.1875 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Bright (Uncoated)
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.