118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 7/16

  • Mfr # C15034
  • Zoro # G2998797
product price: 
$
46.79
/ea

Key Features

Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15034
Zoro #
G2998797
UPC #
697334150343
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2513
Drill Bit Grouping
Drill Bit
Standards
AIS
Decimal Equivalent
0.4375
Spiral Direction
Right Hand
Series
2513
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
21 Degrees /34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Tang
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
7/16 in
Overall Length
7 1/4 in
Flute Length
4 5/8 in
Shank Dia.
7/16 in
Sizes Included
7/16"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 11/16 in
Drill Point Length
0.1314 in
Shank Length
1 9/16 in
Drill Length Class
Taper-Length
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.