Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 4.00mm
- Mfr # C16810
- Zoro # G2999871
product price:Â
$
26.59
/ea
Sold in multiples of 10 for
$265.90
Key Features
Drill Bit Size
4 mm
Overall Length
119 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16810
- Zoro #
- G2999871
- UPC #
- 697334168102
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Straw
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Wide Land Parabolic
- Coolant Fed
- Non-Coolant Through
- Decimal Equivalent
- 0.1575
- List Number
- 2575
- Standards
- DIN 340
- Drill Bit Grouping
- Drill Bit
- Series
- 2575
- Primary Material Application ISO Code
- N
- Measurement System
- Metric
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Material Grade - Machining
- M42
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- Helix Angle
- 35 Degrees /45 Degrees
- Helix Angle - Minimum
- 35 Degrees
- Helix Angle - Maximum
- 45 Degrees
Dimensions
- Drill Bit Size
- 4 mm
- Overall Length
- 119 mm
- Flute Length
- 78 mm
- Shank Dia.
- 4 mm
- Sizes Included
- 4.00mm
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 41 mm
- Drill Length Class
- Taper-Length
- Maximum Drilling Depth
- 78.00 mm
- Drill Point Length
- 0.0326 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Wire Rope Length
- 119 mm
- Length
- 119 mm
Description
Taper Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.