118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 9/64

  • Mfr # C14882
  • Zoro # G2998462
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14882
Zoro #
G2998462
UPC #
697334148821
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
AIS
Decimal Equivalent
0.1406
Drill Bit Grouping
Drill Bit
List Number
2513
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle
21 Degrees /34 Degrees
Series
2513
Secondary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Shank Type - Machining
Tang
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
9/64 in
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
9/64 in
Sizes Included
9/64"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 5/8 in
Shank Length
1 3/4 in
Drill Length Class
Taper-Length
Drill Point Length
0.0422 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Description

Taper Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews