Shop CLEVELAND

118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 5/32

  • Mfr # C14893
  • Zoro # G2998368

product price: 
$
22.39
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14893
Zoro #
G2998368
UPC #
697334148937
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1562
Standards
AIS
List Number
2513
Drill Bit Grouping
Drill Bit
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
21 Degrees /34 Degrees
Series
2513
Measurement System
Fractional Inch
Material Grade - Machining
M42
Shank Type - Machining
Tang
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
5/32 in
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
5/32 in
Sizes Included
5/32"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0469 in
Maximum Drilling Depth
3 3/4 in
Shank Length
1 5/8 in
Drill Length Class
Taper-Length
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Description

Taper Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.