
118 Deg NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC No 43
Mfr # C73471
Zoro # G3065583
product price:Â $2.15
/eaKey Features
Overall Length
2 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.2 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C73471
Zoro #
G3065583
UPC #
697334734710
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Drill Bit Size
#43
Shank Dia.
2.2 mm
Drilling Length
1-1/4"
Shank Size
0.0890"
Drill Bit Dimension Type
Wire
Flute Length
1 1/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0267 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/16 in
Description
Jobber Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0890, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.