118 Degree Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 3/8
- Mfr # C49110
- Zoro # G8212175
product price:Â
$
58.49
/ea
Key Features
Drill Bit Size
0.375 in
Overall Length
6 3/4 in
Flute Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C49110
- Zoro #
- G8212175
- UPC #
- 697334491101
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 0.375 in
- Overall Length
- 6 3/4 in
- Flute Length
- 4 1/4 in
- Shank Dia.
- 3/8 in
- Drill Length Class
- Taper-Length
- Shank Length
- 2 1/2 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 3 3/16 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 0.375 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Bright (Uncoated)
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.