118 Degree Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 5/8

  • Mfr # C49155

  • Zoro # G8214634


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.625 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C49155
Zoro #
G8214634
UPC #
697334491552
Country of Origin
China

Dimensions

Drill Bit Size
0.625 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Shank Dia.
5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
3 7/8 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 21/32 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Decimal Equivalent
0.6250
Secondary Material Application ISO Code
K
Drill Bit Point Type
Radial Point
Sheeter Drill
No
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
List Number
2745
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 0.625 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Bright (Uncoated)

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.