Shop CLEVELAND

118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 11/32

  • Mfr # C48784
  • Zoro # G8211134

product price: 
$
56.39
/ea

Key Features

Drill Bit Size
11/32 in
Overall Length
4 3/4 in
Flute Length
3 7/16 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C48784
Zoro #
G8211134
UPC #
697334487845
Country of Origin
China
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Point Type
4 Facet
Primary Material Application ISO Code
K, N, P
Helix Angle
21 Degrees to 34 Degrees
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel
Decimal Equivalent
0.3438
Secondary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
List Number
2727
Number of Coolant Holes
0
Aircraft Drill
No
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
11/32 in
Overall Length
4 3/4 in
Flute Length
3 7/16 in
Shank Dia.
11/32 in
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 9/16 in
Depth:Dia. Ratio
4xD
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.