118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/8

  • Mfr # C48655

  • Zoro # G8211028


product price:  $30.15
/ea

Key Features

Drill Bit Size
1/8 in
Overall Length
2 3/4 in
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C48655
Zoro #
G8211028
UPC #
697334486558
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Overall Length
2 3/4 in
Flute Length
1 5/8 in
Shank Dia.
1/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/8 in
Maximum Drilling Depth
1 7/32 in
Depth:Dia. Ratio
4xD

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Decimal Equivalent
0.125
Helix Angle
21 Degrees to 34 Degrees
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet
Flute Type
Spiral
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
List Number
2727
Standards
ASME B94.11M
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.125, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.