
118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 9/32
Mfr # C48758
Zoro # G8212157
product price: $46.69
/eaKey Features
Drill Bit Size
9/32 in
Overall Length
4 1/4 in
Flute Length
2 15/16 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C48758
Zoro #
G8212157
UPC #
697334487586
Country of Origin
China
Dimensions
Drill Bit Size
9/32 in
Overall Length
4 1/4 in
Flute Length
2 15/16 in
Shank Dia.
9/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 5/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/16 in
Depth:Dia. Ratio
4xD
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.