118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 15/32

  • Mfr # C15039
  • Zoro # G2998709
product price: 
$
51.89
/ea

Key Features

Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15039
Zoro #
G2998709
UPC #
697334150398
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
AIS
Drill Bit Grouping
Drill Bit
List Number
2513
Decimal Equivalent
0.4688
Series
2513
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
21 Degrees /34 Degrees
Shank Type - Machining
Tang
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
15/32 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
15/32 in
Sizes Included
15/32"
Depth:Dia. Ratio
4xD
Shank Length
1 3/4 in
Drill Point Length
0.1408 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
5 3/4 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Description

Taper Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews