
118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 31/64
Mfr # C15042
Zoro # G2998602
product price:Â $55.99
/eaKey Features
Overall Length
7 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C15042
Zoro #
G2998602
UPC #
697334150428
Country of Origin
United States
Dimensions
Drill Bit Size
31/64 in
Overall Length
7 3/4 in
Flute Length
4 3/4 in
Shank Dia.
31/64 in
Sizes Included
31/64"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 in
Drill Point Length
0.1455 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
5 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.