Shop CLEVELAND

118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 5/16

  • Mfr # C14984
  • Zoro # G2998587

product price: 
$
29.69
/ea
Sold in multiples of 5 for $148.45

Key Features

Drill Bit Size
5/16 in
Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14984
Zoro #
G2998587
UPC #
697334149842
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
AIS
List Number
2513
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3125
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Series
2513
Measurement System
Fractional Inch
Helix Angle
21 Degrees /34 Degrees
Shank Type - Machining
Tang
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
5/16 in
Sizes Included
5/16"
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Drill Point Length
0.0939 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 1/8 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Description

Taper Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.