Shop CLEVELAND
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC 0.60mm
- Mfr # C01028
- Zoro # G2832160
product price:Â
$
3.69
/ea
Key Features
Overall Length
24 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.6 mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01028
- Zoro #
- G2832160
- UPC #
- 697334010289
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 mm
- Drill Bit Size
- 0.6 mm
- Shank Dia.
- 0.6 mm
- Flute Length
- 7 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 4xD
- Shank Size
- 0.021
- Diameter
- 0.021
- Shank Length
- 17 mm
- Drill Point Length
- 0.0071mm
- Maximum Drilling Depth
- 13/64 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Wire Rope Length
- 24 mm
- Length
- 24 mm
Description
Jobber Length Drill Bit, Drill Bit Size 0.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0236, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.