118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 13/64

  • Mfr # C03045

  • Zoro # G2833892


product price:  $3.99
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/64 in
Number of Flutes
2
Shank Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03045
Zoro #
G2833892
UPC #
697334030454
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
13/64 in
Shank Dia.
13/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Shank Size
0.196
Diameter
0.196
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.061 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 13/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Decimal Equivalent
0.2031
List Number
2012
Standards
ASME B94.11M
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Series
2012
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.