
118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 5/32
Mfr # C03012
Zoro # G2833673
product price:Â $3.59
/eaKey Features
Overall Length
3 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5/32 in
Number of Flutes
2
Shank Dia.
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C03012
Zoro #
G2833673
UPC #
697334030126
Country of Origin
United States
Dimensions
Overall Length
3 1/8 in
Drill Bit Size
5/32 in
Shank Dia.
5/32 in
Flute Length
2 in
Drill Bit Dimension Type
Fractional Inch
Diameter
0.1495
Shank Length
1 1/8 in
Shank Size
0.1495
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0469 in
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.