118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 9/64

  • Mfr # C03001

  • Zoro # G2833649


product price:  $3.39
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03001
Zoro #
G2833649
UPC #
697334030010
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 3/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Shank Size
0.1285
Diameter
0.1285
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0422 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2012
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Standards
ASME B94.11M
Flute Type
Spiral
Decimal Equivalent
0.1406
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Series
2012
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.