
118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC Let-J
Mfr # C03088
Zoro # G2834157
product price:Â $8.39
/eaKey Features
Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
J
Number of Flutes
2
Shank Dia.
7 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C03088
Zoro #
G2834157
UPC #
697334030881
Country of Origin
United States
Dimensions
Overall Length
4 1/8 in
Drill Bit Size
J
Shank Dia.
7 mm
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Diameter
0.265625
Shank Size
0.2656
Shank Length
1 1/4 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.