118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 55

  • Mfr # C02932

  • Zoro # G2833317


product price:  $2.69
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#55
Number of Flutes
2
Shank Dia.
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C02932
Zoro #
G2833317
UPC #
697334029328
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#55
Shank Dia.
1.3 mm
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Shank Length
1 in
Diameter
0.043
Shank Size
0.043
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0156 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
21/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.0520
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
List Number
2012
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
2012
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0520, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.