118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 59

  • Mfr # C02921

  • Zoro # G2833229


product price:  $2.69
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C02921
Zoro #
G2833229
UPC #
697334029212
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
#59
Shank Dia.
1 mm
Drill Bit Dimension Type
Wire
Flute Length
11/16 in
Depth:Dia. Ratio
4xD
Shank Length
15/16 in
Diameter
0.038
Shank Size
0.038
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0123 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
7
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Decimal Equivalent
0.0410
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
2012
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Series
2012
Primary Material Application ISO Code
N, P
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.