118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 68

  • Mfr # C02906
  • Zoro # G2833247
product price: 
$
4.39
/ea

Key Features

Overall Length
1 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.7 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C02906
Zoro #
G2833247
UPC #
697334029069
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
15
Drill Bit Grouping
Drill Bit
List Number
2012
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Decimal Equivalent
0.0310
Standards
ASME B94.11M
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
2012
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
1 3/8 in
Drill Bit Size
#68
Shank Dia.
0.7 mm
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Diameter
0.026
Shank Size
0.026
Shank Length
7/8 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0093 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #68, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0310, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews