118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 72

  • Mfr # C02899

  • Zoro # G2833140


product price:  $4.15
/ea

Key Features

Overall Length
1 1/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.6 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02899
Zoro #
G2833140
UPC #
697334028994
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Drill Bit Size
#72
Shank Dia.
0.6 mm
Flute Length
5/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Size
0.021
Shank Length
13/16 in
Diameter
0.021
Maximum Drilling Depth
15/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0075 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
29
List Number
2012
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0250
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Style
Jobber Drill
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
2012
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N, P
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #72, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0250, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.