
118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 73
Mfr # C02898
Zoro # G2833159
product price:Â $4.15
/eaKey Features
Overall Length
1 1/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.6 mm
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C02898
Zoro #
G2833159
UPC #
697334028987
Country of Origin
United States
Dimensions
Overall Length
1 1/8 in
Drill Bit Size
#73
Shank Dia.
0.6 mm
Drill Bit Dimension Type
Wire
Flute Length
5/16 in
Depth:Dia. Ratio
4xD
Shank Size
0.02
Diameter
0.02
Shank Length
13/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0072 in
Maximum Drilling Depth
15/64 in
Description
Jobber Length Drill Bit, Drill Bit Size #73, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0240, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.