118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 16

  • Mfr # C09168

  • Zoro # G2996660


product price:  $11.79
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09168
Zoro #
G2996660
UPC #
697334091684
Country of Origin
United States

Dimensions

Drill Bit Size
#16
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
177/1000 in
Sizes Included
#16
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Drill Point Length
0.0532 in
Maximum Drilling Depth
3 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2550
Decimal Equivalent
0.1770
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Spiral Direction
Right Hand
Secondary Material Application
Steel
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
N, P
Helix Angle
35 Degrees /45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Series
2550
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.