Shop CLEVELAND

118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 15

  • Mfr # C09170

  • Zoro # G2996633


product price:  $11.89
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09170
Zoro #
G2996633
UPC #
697334091707
Country of Origin
United States

Dimensions

Drill Bit Size
#15
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
9/50 in
Sizes Included
#15
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Maximum Drilling Depth
3 3/8 in
Drill Point Length
0.0541 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1800
List Number
2550
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Series
2550
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Helix Angle
35 Degrees /45 Degrees
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.