Shop CLEVELAND
See all product information
Create Account
118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 31
Mfr # C09132
Zoro # G2996791
product price:Â $11.35
/eaKey Features
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C09132
- Zoro #
- G2996791
- UPC #
- 697334091325
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #31
- Overall Length
- 5 1/8 in
- Flute Length
- 2 3/4 in
- Shank Dia.
- 3/25 in
- Sizes Included
- #31
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 2 3/8 in
- Drill Point Length
- 0.0361 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 2 3/4 in
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 5 1/8 in
Description
Taper Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.