118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 47

  • Mfr # C09097

  • Zoro # G2996590


product price:  $6.19
/ea

Key Features

Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C09097
Zoro #
G2996590
UPC #
697334090977
Country of Origin
United States

Dimensions

Drill Bit Size
#47
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
157/2000 in
Sizes Included
#47
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/4 in
Shank Length
2 in
Drill Point Length
0.0236 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2550
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0785
Standards
ASME B94.11M-1993
Helix Angle
35 Degrees /45 Degrees
Series
2550
Secondary Material Application
Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
P
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.