118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 1/2

  • Mfr # C16086

  • Zoro # G2998727


product price:  $33.89
/ea

Key Features

Overall Length
7 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C16086
Zoro #
G2998727
UPC #
697334160861
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
7 3/4 in
Flute Length
4 3/4 in
Shank Dia.
1/2 in
Sizes Included
1/2"
Depth:Dia. Ratio
8xD
Shank Length
3 in
Drill Length Class
Taper-Length
Drill Point Length
0.1502 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
4 3/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
2565
Decimal Equivalent
0.5000
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Series
2565
Secondary Material Application ISO Code
M, P
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Secondary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.