118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 13/64

  • Mfr # C05160

  • Zoro # G2988008


product price:  $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Overall Length
6 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05160
Zoro #
G2988008
UPC #
697334051602
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
13/64 in
Sizes Included
13/64"
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 5/8 in
Drill Point Length
0.061 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
2565-TN
Standards
ASME B94.11M-1993
Decimal Equivalent
0.2031
Drill Bit Grouping
Drill Bit
Shank Type - Machining
Straight
Series
2565-TN
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Helix Angle
35 Degrees /45 Degrees
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.