118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/16

  • Mfr # C73400
  • Zoro # G2843099
product price: 
$
1.99
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/16 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C73400
Zoro #
G2843099
UPC #
697334734000
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0188 in
Maximum Drilling Depth
21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
NAS 907 Type A
List Number
2228
Decimal Equivalent
0.0625
Application
General Purpose Operations, Carbon Steel, Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
N, P
Aircraft Drill
Yes
Secondary Material Application
Stainless Steel
Material Grade - Machining
General Purpose
Series
2228
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.