Shop CLEVELAND

118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 13/32

  • Mfr # C73422
  • Zoro # G2843187

product price: 
$
9.39
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
13/32 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C73422
Zoro #
G2843187
UPC #
697334734222
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
6
Flute Type
Spiral
Standards
NAS 907 Type A
Application
General Purpose Operations, Carbon Steel, Cast Iron, Non-Ferrous Materials
Decimal Equivalent
0.4063
Drill Bit Grouping
Drill Bit
List Number
2228
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Stainless Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point
Series
2228
Secondary Material Application ISO Code
M
Aircraft Drill
Yes
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Flute Length
3 7/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Maximum Drilling Depth
2 29/32 in
Drill Point Length
0.122 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.