118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 9/64

  • Mfr # C16034

  • Zoro # G3064061


product price:  $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C16034
Zoro #
G3064061
UPC #
697334160342
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
1/8 in
Flute Length
1 3/4 in
Drilling Length
1-3/4"
Shank Size
9/64"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0422 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2065
Standards
ASME B94.11M
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Number of Pieces
0
Shank Shape
Straight
Decimal Equivalent
0.1406
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Secondary Material Application
Stainless Steel, Steel
Series
2065
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.