118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC No 13

  • Mfr # C16180

  • Zoro # G3064247


product price:  $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16180
Zoro #
G3064247
UPC #
697334161806
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#13
Shank Dia.
11/64 in
Drill Bit Dimension Type
Wire
Drilling Length
2.313"
Flute Length
2 5/16 in
Shank Size
0.1850"
Depth:Dia. Ratio
8xD
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0556 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 47/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ASME B94.11M
List Number
2065
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1850
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
High Performance
Series
2065
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, P
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.