118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC No 28

  • Mfr # C16195

  • Zoro # G3064177


product price:  $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16195
Zoro #
G3064177
UPC #
697334161950
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
#28
Shank Dia.
1/8 in
Shank Size
0.1405"
Flute Length
1 3/4 in
Drilling Length
1-3/4"
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Length
1 1/8 in
Drill Point Length
0.0422 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 5/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Number of Pieces
0
Standards
ASME B94.11M
Decimal Equivalent
0.1405
Flute Type
Spiral
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
List Number
2065
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Secondary Material Application
Stainless Steel, Steel
Series
2065
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1405, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.