
118 Degree Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 1/16
Mfr # C03705
Zoro # G2835207
product price:Â $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/16 in
Number of Flutes
2
Shank Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C03705
Zoro #
G2835207
UPC #
697334037057
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
7/8 in
Diameter
0.453125
Shank Length
1 in
Shank Size
0.4531
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
21/32 in
Drill Point Length
0.0188 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.