118 Degree Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC No 1

  • Mfr # C89573

  • Zoro # G8212945


product price:  $38.15
/ea

Key Features

Drill Bit Size
#1
Overall Length
3 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89573
Zoro #
G8212945
UPC #
697334895732
Country of Origin
United States

Dimensions

Drill Bit Size
#1
Overall Length
3 in
Flute Length
1 3/4 in
Shank Dia.
7/32 in
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 5/16 in
Depth:Dia. Ratio
4xD

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Drill Bit Point Type
4 Facet
Secondary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Secondary Material Application
Stainless Steel, Steel
Decimal Equivalent
0.228
Measurement System
Wire
Helix Angle
10 Degrees to 20 Degrees
List Number
1727
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Standards
ASME B94.11M-1993
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
10 Degrees

Description

Twist Drill, Drill Bit Size #1, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.228, Wire, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.