118 Degree Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC No 50

  • Mfr # C47526

  • Zoro # G8850091


product price:  $19.15
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C47526
Zoro #
G8850091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#50
Shank Dia.
1/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Diameter
0.07
Shank Size
0.07
Shank Length
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.021 in
Maximum Drilling Depth
21/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.0700
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
List Number
1727
Flute Type
Spiral
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Series
1727
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
K, N
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0700, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.