118 Degree Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC No 53

  • Mfr # C47517

  • Zoro # G8850073


product price:  $14.99
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47517
Zoro #
G8850073
UPC #
697334804444
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#53
Shank Dia.
3/64 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
3/4 in
Shank Length
3/4 in
Shank Size
0.0595
Diameter
0.0595
Maximum Drilling Depth
9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0179 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ASME B94.11M-1993
List Number
1727
Decimal Equivalent
0.0595
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Flute Type
Spiral
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Series
1727
Primary Material Application ISO Code
K, N
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M, P
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
10 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.