Zoro Homepage

118 Degree Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/4-E

  • Mfr # C89712

  • Zoro # G8212699


product price: $24.69
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
2 in
Flute Length
687/1000 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89712
Zoro #
G8212699
UPC #
697334897125
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
2 in
Flute Length
687/1000 in
Shank Dia.
1/4 in
Drill Length Class
Stub Length
Shank Length
1.3125 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Solid Spade Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Secondary Material Application
Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, N, P
List Number
1765
Flute Type
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Radial Point
Decimal Equivalent
0.2500 in
Shank Type - Machining
Straight

Description

Solid Spade Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500 in, Fractional Inch

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.