118 Degree Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 15/32

  • Mfr # C89702

  • Zoro # G8211457


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
15/32 in
Overall Length
3 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89702
Zoro #
G8211457
UPC #
697334897026
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
3 in
Flute Length
1 1/4 in
Shank Dia.
15/32 in
Shank Length
1 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Stub Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
List Number
1767
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
H, M, N, P
Standards
ASME B94.11M
Primary Material Application
Cast Iron, Steel
Decimal Equivalent
0.4688 in
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4688 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.