Shop CLEVELAND

118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16

  • Mfr # C08613
  • Zoro # G2989119

product price: 
$
6.49
/ea

Key Features

Drill Bit Size
1/16 in
Overall Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08613
Zoro #
G2989119
UPC #
697334086130
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
2510
Standards
ASME B94.11M-1993
Decimal Equivalent
0.0625
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
2510
Material Grade - Machining
General Purpose
Helix Angle
21 Degrees /34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Dimensions

Drill Bit Size
1/16 in
Overall Length
3 in
Flute Length
1 3/4 in
Shank Dia.
1/16 in
Sizes Included
1/16"
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0188 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
1 3/4 in
Wire Rope Length
3 in
Length
3 in

Description

Taper Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.