
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/16
Mfr # C08707
Zoro # G2995349
product price:Â $10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C08707
Zoro #
G2995349
UPC #
697334087076
Country of Origin
United States
Dimensions
Drill Bit Size
3/16 in
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
3/16 in
Sizes Included
3/16"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 3/8 in
Drill Point Length
0.0563 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.