
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 39/64
Mfr # C08855
Zoro # G2996058
product price:Â $50.79
/eaKey Features
Overall Length
8 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C08855
Zoro #
G2996058
UPC #
697334088554
Country of Origin
United States
Dimensions
Drill Bit Size
39/64 in
Overall Length
8 3/4 in
Flute Length
4 7/8 in
Shank Dia.
39/64 in
Sizes Included
39/64"
Depth:Dia. Ratio
4xD
Drill Point Length
0.1831 in
Drill Length Class
Taper-Length
Shank Length
3 7/8 in
Maximum Drilling Depth
4 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Taper Length Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.