Shop CLEVELAND

118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 47/64

  • Mfr # C08874
  • Zoro # G2995857

product price: 
$
67.79
/ea

Key Features

Overall Length
9 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08874
Zoro #
G2995857
UPC #
697334088745
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
List Number
2510
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7344
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Helix Angle
21 Degrees /34 Degrees
Spiral Direction
Right Hand
Series
2510
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Drill Bit Size
47/64 in
Overall Length
9 3/4 in
Flute Length
5 7/8 in
Shank Dia.
47/64 in
Sizes Included
47/64"
Depth:Dia. Ratio
4xD
Shank Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2206 in
Maximum Drilling Depth
5 7/8 in
Drill Length Class
Taper-Length
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Description

Taper Length Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.