118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 51/64

  • Mfr # C08881
  • Zoro # G2996353
product price: 
$
82.49
/ea

Key Features

Overall Length
10 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08881
Zoro #
G2996353
UPC #
697334088813
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7969
Standards
ASME B94.11M-1993
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Series
2510
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees /34 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
51/64 in
Overall Length
10 in
Flute Length
6 1/8 in
Shank Dia.
51/64 in
Sizes Included
51/64"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
6 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
3 7/8 in
Drill Point Length
0.2394 in
Drill Length Class
Taper-Length
Wire Rope Length
10 in
Length
10 in

Description

Taper Length Drill Bit, Drill Bit Size 51/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.